Zoro Homepage

Push Button Operator, 30 mm, SPDT, Red

  • Mfr # 9001KR9P35RH13

  • Zoro # G6374015


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9P35RH13
Zoro #
G6374015
UPC #
785901034278
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Color
Red
Basic Material
Metal
Contact Form
SPDT
Contact Type
1NO/1NC
Voltage
24 to 28V AC/DC
Legend Markings
Pull To Start Push To Stop
Bezel
Chrome Plated Metal
Type of Operator
41mm Mushroom Head
Contact Rating
10A @ 600V AC
Legend/Background Color
White/Black
Lamp Voltage
24V AC/DC
Number of Operators
1
Lamp Type
Incandescent
NEMA Contact Rating Designation
A600/Q600
Lamp Module Type
Full Voltage
IP Rating
IP65
Legend
Pull to Start/Push to Stop
Lamp Module Voltage
24V AC/DC
Replacement Lamp
Mfr. No. 1819
Features
Self-Grounding, Finger-Safe Terminals
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
Bezel Material
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Device Presentation
complete product
Operator Position Information
2 positions
Operator Additional Information
screw-on plastic
Product Certifications
CSA LR 25490 class 3211 03 || CE || UL listed file E42259 CCN NKCR || NEMA
Operator Profile
red mushroom Ø 41 mm, mushroom Ø 41 mm
Bulb Base
BA 9s
Light Block Supply
full voltage, direct
Device Short Name
K
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Connections - Terminals
screw clamp terminals
Product Or Component Type
illuminated push-button
Contact Operation
standard
Contacts Type And Composition
1 C/O
[Us] Rated Supply Voltage
24 to 28 V, 24 to 28 V AC/DC
Cap/Operator Or Lens Colour
red
Light Source
incandescent bulb, incandescent
Operating Position
any position
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Number of Indicator Lights
0
Legend Color
White
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Legend Background Color
Black
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Lamp Voltage - Maximum
28 V AC/DC

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP65, Legend Pull to Start/Push to Stop, Legend/Background Color White/Black, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.