Zoro Homepage

Push Button Operator, 30 mm, SPDT, Red

  • Mfr # 9001KR9RH13

  • Zoro # G2747997


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9RH13
Zoro #
G2747997
UPC #
785901821090
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Cad Overall Height
45 mm
Mounting Diameter
30 mm
Cad Overall Depth
74 mm
Cad Overall Width
46 mm
Overall Width
1.81 in
Manufacturer Warranty Length
18 mo
Overall Height
1.77 in
Overall Depth
2.91 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Color
Red
Material
metal
Legend
Pull to Start, Push to Stop
Contact Form
SPDT
NEMA Contact Rating Designation
A600/Q600
Basic Material
Metal
Contact Rating
10A @ 600V AC
Type of Operator
40mm Mushroom Head
Bezel
Chrome Plated Zinc Die Cast
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Features
Finger-Safe Terminals
Number of Operators
1
IP Rating
IP66
Bezel Material
Metal
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Mechanical Durability
5000000 cycles
Operator Position Information
2 positions
Device Presentation
complete product
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Contacts Type And Composition
1 C/O
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Positive Opening
without
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Product Or Component Type
push-button
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Product Certifications
UL 508 || NEMA
Operator Additional Information
screw-on plastic
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Overvoltage Category
class II IEC 61140
Contacts Material
silver alloy contacts
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Shock Resistance
50 gn IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current
10 A
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Cap/Operator Or Lens Colour
red
Shape Of Signaling Unit Head
round
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Operator Profile
mushroom Ø 41 mm, red mushroom Ø 41 mm, unmarked
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Ip Degree Of Protection
IP66 IEC 60529
Operating Position
any position
Shape Of Screw Head
cross slotted
Protective Treatment
TC
Device Short Name
9001K
Products By Industry
Electrical
Rated Short Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA; 15 kA 480 V AC-15, 7200 VA; 30 kA 240 V AC-15, 7200 VA; 0.1 kA 600 V DC-13; 0.27 kA 250 V DC-13; 0.55 kA 125 V DC-13
Conventional Free Air Thermal Current
10 A
Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA; 0.55 A 125 V, DC-13, A600-Q600 NEMA
Operator Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Legend Background Color
White
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant
Legend Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6

Description

30mm push button range is robust and offers long term reliability in heavy duty industrial applications and extreme environments. The 9001K operator have a metal operator base and the 9001SK operators have a plastic base. This very broad line of push button operators includes push buttons, emergency stop mushroom head push buttons, selector switches, key operated switches, and operators with potentiometers. Also includes pilot lights (LED, incandescent and neon), joystick controllers, wobble stick operators, and operators with multiple functions. These operators can be purchased as complete operators or as subassemblies that can be assembled by the user to meet specific requirements. The 9001 K metal 30mm push buttons are automatic selfgrounding operators requiring no additional wiring and are ABS Certified. It features 2 maintained positions push pull operator and it is supplied with 1 x C/O contact and screw clamp terminals. Contact blocks have terminal screw shipped back out to speed wiring and has a very large variety of accessories. Some operators have super bright LEDs for high visibility. These operators are IP 66, NEMA 4 rated (heavy duty, oil tight, water proof and dust tight without requiring boots). The 9001SK operators are also NEMA 4X corrosion resistant. The 9001K and 9001SK 30mm push button operators conforms to IEC, UL, CSA, EN and NOM standards. They are CE marked. 30mm Push Buttons are used in the automotive, machine tool, crane and hoist, food and beverage, industrial applications, material handling, petrochemical, wastewater treatment, metallurgy and many more industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.