Zoro Homepage

Push Button Operator, Extended, Momentary Action, Push Release, Illuminated, Orange

  • Mfr # ZB5AW15

  • Zoro # G3001647


product price: $10.79
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Maintained Action Release
Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AW15
Zoro #
G3001647
UPC #
785901388159
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Cad Overall Depth
32 mm
Overall Depth
1.26 in
Overall Height
1.14 in
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.