Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Non-Illuminated, Green

  • Mfr # 9001SKR1GH5
  • Zoro # G3435485

product price: 
$
60.75
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001SKR1GH5
Zoro #
G3435485
UPC #
785901042068
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Type of Operator
Flush Button
Number of Operators
1
Basic Material
Plastic
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66
Material
Plastic
Color
Green
Bezel
Corrosion Resistant Thermoplastic
Contact Form
1NO
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Contact Rating
10A @ 600V AC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001SK
Bezel Material
Plastic
Product Type
Push Button Operators
Electrical Shock Protection Class
class II IEC 61140
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Contacts Material
silver alloy contacts
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 || 0.55 A 125 V, DC-13, A600-Q600
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
50 gn IEC 60068-2-27
Product Or Component Type
push-button
Device Presentation
complete product
Shape Of Signaling Unit Head
octagonal
Ip Degree Of Protection
IP66 IEC 60529
Operator Additional Information
plastic guard
Contact Operation
standard
Operating Position
any position
Cap/Operator Or Lens Colour
green
Ambient Air Temperature For Operation
-25-70°C
Mechanical Durability
5000000 cycles
Contacts Type And Composition
1 NO
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Shape Of Screw Head
cross slotted
Product Certifications
NEMA || UL 508
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Protective Treatment
TC
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Positive Opening
without
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A
Device Short Name
9001SK
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
flush, green flush, unmarked
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Minimum
-13 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Mechanical Operating Durability
5.00 x 10^6
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Width
1.89 in
Overall Depth
1.65 in
Manufacturer Warranty Length
18 mo
Overall Height
1.77 in

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Corrosion Resistant Thermoplastic, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.