Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Non-Illuminated, Green; Red

  • Mfr # ZB4BL73417
  • Zoro # G6926376

product price: 
$
43.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green; Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB4BL73417
Zoro #
G6926376
UPC #
03389119043939
Country of Origin
Korea, Republic of
Item
Multihead Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green; Red
Head Material
Metal
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Legend/Background Color
White/Green, White/Red
Legend
I, O
NEMA Rating
13, 4X
Includes
I/O Marking
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Type of Operator
(1) Extended Button, (1) Flush Button
Shape
Rectangular
IP Rating
IP66
Lamp Voltage
Module Not Included
Features
Visually Distinct at a Distance, High Brightness, Double Head
Series
XB4
Number of Operators
2
Legend Color
White
Product Type
Multihead Operators
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Metal
Legend Background Color
Green/Red
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Ambient Air Temperature For Operation
-40-70°C
Number of Heads
2
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP69 IEC 60529 || IP66 IEC 60529 || IP69K
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting
Operators Description
green ''I'' - red ''O''
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Product Or Component Type
head for double-headed push-button
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mechanical Durability
1000000 cycles
Device Presentation
basic element
Head Type
standard
Product Certifications
BV || CSA || LROS (Lloyds register of shipping) || DNV || UL Listed || GL
Shape Of Signaling Unit Head
rectangular
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Shock Protection Class
class I IEC 60536
Operator Profile
1 flush - 1 projecting push-buttons, green flush, I white) || red projecting, O white)
Ik Degree Of Protection
IK03 IEC 50102
Device Short Name
ZB4

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Depth
1.38 in
Overall Width
1.18 in
Overall Height
1.97 in
Manufacturer Warranty Length
18 mo
Mounting Diameter
22 mm
Fits Chest Size
Visually Distinct at a Distance, High Brightness, Double Head

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Metal, Bezel Material Metal, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, Legend I, O, Legend/Background Color White/Green, White/Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.