Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Flush, Momentary Action, Not Applicable Release, Non-Illuminated, White

  • Mfr # XB4BPS11GEX

  • Zoro # G9225299


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BPS11GEX
Zoro #
G9225299
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Height
30 mm
Width
46.2 mm
Size
22 mm
Depth
72 mm
Overall Height
1.18 in
Overall Width
1.82 in
Overall Depth
2.83 in
Embedding Depth
58 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
IP Rating
IP66
Type of Operator
Extended Push Button
Bezel Material
Chrome
Color
White
NEMA Contact Rating Designation
A600/Q300
Bezel
Metal
Contact Rating
10 A @ 415V AC
Contact Form
1NO
Number of Operators
1
Safety Rating
Zone 2
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
Mechanical Operating Durability
5.00 x 10^6
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Product Type
Push Button Operators
Operating Temperature - Maximum
167 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Operator Voltage Rating - Maximum
415 V AC
Operator Material
Metal
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Ambient Air Temperature For Operation
-20-75°C
Ip Degree Of Protection
IP66 IEC 60529
Gas Zone
zone 1 - 2
Positive Opening
without
Product Or Component Type
complete push-button
Contact Operation
slow-break
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
[Ui] Rated Insulation Voltage
415 V
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Dust Zone
zone 21 - 22
Marking
Ex tb IIIC Db || Ex db eb IIC Gb || II 2 GD
Tightening Torque
0.8-1.2 N.m EN 60947-1
Ambient Air Temperature For Storage
-40-70°C
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Operator Additional Information
booted (coloured silicon)
Fixing Collar Material
zamak
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
Mechanical Durability
5000000 cycles
Device Short Name
XB4
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Operator Profile
white projecting
Operating Force
3.962 N
Product Certifications
INERIS 04ATEX9004U
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contacts Type And Composition
1 NO

Description

Flush Push Button Operator, 22 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color White, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.