Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary / Momentary Action, Illuminated

  • Mfr # ZB4BW7A1720
  • Zoro # G4582672

product price: 
$
40.45
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
(1) Black; (1) White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB4BW7A1720
Zoro #
G4582672
UPC #
094720893103
Country of Origin
Korea, Republic of
Item
Multihead Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Color
(1) Black; (1) White
Head Material
Metal
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
NEMA Rating
13, 4X
Includes
White Background and Black Background Unmarked
Type of Operator
(2) Flush Buttons
Shape
Rectangular
IP Rating
IP66
Lamp Type
No Lamp Module Included
Legend/Background Color
White/Green, White/Red
Number of Operators
3
Features
Snap-Fit Assembly, Spring Return Mechanism
Series
XB4
Product Type
Multihead Operators
Number of Indicator Lights
1
Bezel Material
Metal
Operator Material
Metal
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Module Type
No Lamp Module Included
Electrical Shock Protection Class
class I IEC 61140
Number of Heads
2
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Lamp Voltage
Module Not Included
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Product Certifications
CSA || DNV || UL Listed || LROS (Lloyds register of shipping) || GL || BV
Ik Degree Of Protection
IK06 IEC 50102
Ambient Air Temperature For Operation
-40-70°C
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
ZB4
Product Or Component Type
head for illuminated double-headed push-button
Product Compatibility
integral LED
Shape Of Signaling Unit Head
rectangular
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Operator Profile
black flush, unmarked || white flush, unmarked, 2 flush push-buttons - 1 central pilot light
Device Presentation
basic sub-assemblies
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 || IP69K
Operators Description
white unmarked - black unmarked
Head Type
standard
Mechanical Durability
1000000 cycles

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.18 in
Overall Height
1.97 in
Cad Overall Depth
30 mm
Mounting Diameter
22 mm
Cad Overall Height
50 mm
Cad Overall Width
30 mm
Fits Chest Size
Snap-Fit Assembly, Spring Return Mechanism

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color White/Green, White/Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.