Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary / Momentary Action, Illuminated

  • Mfr # ZB5AW7A1724
  • Zoro # G2363107

product price: 
$
40.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
(2) White; Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5AW7A1724
Zoro #
G2363107
UPC #
013227109838
Country of Origin
Korea, Republic of
Item
Multihead Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Color
(2) White; Black
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Lamp Voltage
Module Not Included
Type of Operator
(1) Light, (2) Flush Buttons
Legend
Down Arrow, Up Arrow
NEMA Rating
13, 4X
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Legend/Background Color
Black/White, White/Black
Includes
Up/Down Arrows Marking
Lamp Type
No Lamp Module Included
Shape
Rectangular
IP Rating
IP66
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Number of Operators
3
Series
XB5
Legend Color
Black/White
Product Type
Multihead Operators
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-13 Degrees F
Legend Background Color
Black/White
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Lamp Module Type
No Lamp Module Included
Bezel Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
1
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Device Presentation
basic sub-assemblies
Operators Description
white ''up arrow'' - black ''down arrow''
Product Or Component Type
head for illuminated double-headed push-button
Ambient Air Temperature For Storage
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operator Profile
2 flush push-buttons - 1 central pilot light, white flush, up arrow black) || black flush, down arrow white)
Mechanical Durability
1000000 cycles
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
ZB5
Ip Degree Of Protection
IP66 || IP67 || IP69 || IP69K
Station Name
XALD 1 cut-out
Electrical Shock Protection Class
class II IEC 60536
Head Type
standard
Colour Of Marking
black marking when white caps
Product Compatibility
integral LED
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
rectangular
Number of Heads
2
Product Certifications
BV || CSA || DNV || GL || UL Listed || LROS (Lloyds register of shipping)
Ik Degree Of Protection
IK05 IEC 50102

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.18 in
Overall Height
1.97 in
Overall Depth
1.18 in
Manufacturer Warranty Length
18 mo
Cad Overall Width
30 mm
Mounting Diameter
22 mm
Cad Overall Depth
30 mm
Cad Overall Height
50 mm
Fits Chest Size
Visually Distinct at a Distance, Snap-Fit Assembly

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Light, (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, Legend Down Arrow, Up Arrow, Legend/Background Color Black/White, White/Black, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.