Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary / Momentary Action, Non-Illuminated

  • Mfr # XB4BA731327
  • Zoro # G4536804

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XB4BA731327
Zoro #
G4536804
UPC #
094720873068
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Shape
Rectangular
Legend/Background Color
White/Green, White/Red
Contact Rating
10A @ 600V AC
Legend
Stop II
IP Rating
IP69, IP69K
NEMA Contact Rating Designation
A600/Q600
NEMA Rating
1, 12, 3, 4, 4X
Contact Form
1NO/1NC
Type of Operator
(1) Extended Button, (2) Flush Buttons
Series
XB4
Number of Operators
3
Legend Color
White
Product Type
Multihead Operators
NEMA Enclosure Rating
13, 4X
Operator Material
Metal
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Legend Background Color
Green/Red
Mechanical Operating Durability
1.00 x 10^6
Bezel Material
Chrome
Operator Voltage Rating - Maximum
600 V AC/DC
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operating Temperature - Minimum
-13 Degrees F
Ip Degree Of Protection
IP69K IEC 60529 || IP69 IEC 60529
Positive Opening
with EN/IEC 60947-5-1 appendix K
Device Presentation
complete product
Contacts Material
silver alloy (Ag/Ni)
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Mechanical Durability
1000000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Protective Treatment
TH
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Ambient Air Temperature For Storage
-40-70°C
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Operator Profile
red projecting, STOP white) || green flush, I white) || green flush, II white), 2 flush - 1 central projecting STOP push-buttons
Operators Description
green ''I'' - green ''II'' - red ''STOP''
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ik Degree Of Protection
IK06 IEC 50102
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Contacts Usage
standard contacts
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
triple-headed push-button
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1 || spring terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || spring terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Head Type
standard
Contact Operation
slow-break
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Fixing Collar Material
zamak
Shape Of Signaling Unit Head
rectangular
Product Certifications
BV || UL Listed || CSA || GL || LROS (Lloyds register of shipping) || DNV
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
XB4
Contacts Type And Composition
1 NO + 1 NC + 1 NO
Electrical Shock Protection Class
class I IEC 61140
Number of Heads
3

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.18 in
Overall Height
1.97 in
Overall Depth
2.32 in
Manufacturer Warranty Length
18 mo
Mounting Diameter
22 mm

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary Action, (1) Extended Button, (2) Flush Buttons Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Green/Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 3, NEMA Rating 1, 12, 3, 4, 4X, IP Rating IP69, IP69K, Legend Stop II, Legend/Background Color White/Green, White/Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.