Shop SCHNEIDER ELECTRIC

Push Button Operator, Mushroom Head, Momentary Action, Non-Illuminated

  • Mfr # XB4BC61GEX
  • Zoro # G9223549

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XB4BC61GEX
Zoro #
G9223549
UPC #
-
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
Bezel Material
Chrome
Bezel
Metal
NEMA Contact Rating Designation
A600/Q300
Number of Operators
1
Contact Rating
10 A @ 415V AC
Type of Operator
Mushroom Head Push Button
Color
Blue
Contact Form
1NO
IP Rating
IP65
Safety Rating
Zone 2
Series
XB4
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Product Type
Push Button Operators
Operator Voltage Rating - Maximum
415 V AC
Operating Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
167 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Operating Force
3.962 N
Protective Treatment
TH
Fixing Collar Material
zamak
Ambient Air Temperature For Operation
-20-75°C
[Ui] Rated Insulation Voltage
415 V
Mechanical Durability
5000000 cycles
Ip Degree Of Protection
IP65 IEC 60529
Contacts Type And Composition
1 NO
Gas Zone
zone 1 - 2
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operator Profile
blue mushroom Ø 40 mm
Product Certifications
INERIS 04ATEX9004U
Device Short Name
XB4
Ambient Air Temperature For Storage
-40-70°C
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Positive Opening
without
Product Or Component Type
complete push-button
Dust Zone
zone 21 - 22
Marking
II 2 GD || Ex tb IIIC Db || Ex db eb IIC Gb
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Contact Operation
slow-break

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Width
46.2 mm
Height
30 mm
Depth
96.5 mm
Size
22 mm
Overall Height
1.18 in
Overall Width
1.82 in
Overall Depth
3.8 in
Embedding Depth
58 mm
Mounting Diameter
22 mm

Description

Mushroom Head Push Button, 22 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color Blue, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP65, Legend Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.