Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Mushroom Head, Momentary Action, Not Applicable Release, Non-Illuminated

  • Mfr # XB4BC21GEX

  • Zoro # G9233769


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BC21GEX
Zoro #
G9233769
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Height
30 mm
Depth
96.5 mm
Size
22 mm
Width
46.2 mm
Overall Height
1.18 in
Overall Width
1.82 in
Overall Depth
3.8 in
Embedding Depth
58 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
Bezel
Metal
IP Rating
IP65
Contact Rating
10 A @ 415V AC
NEMA Contact Rating Designation
A600/Q300
Contact Form
1NO
Type of Operator
Mushroom Head Push Button
Color
Black
Number of Operators
1
Bezel Material
Chrome
Safety Rating
Zone 2
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
167 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Product Type
Push Button Operators
Operating Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Voltage Rating - Maximum
415 V AC
Marking
Ex tb IIIC Db || II 2 GD || Ex db eb IIC Gb
Fixing Collar Material
zamak
Gas Zone
zone 1 - 2
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Product Certifications
INERIS 04ATEX9004U
Operator Profile
black mushroom Ø 40 mm
Device Short Name
XB4
Contacts Type And Composition
1 NO
Product Or Component Type
complete push-button
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Ui] Rated Insulation Voltage
415 V
Positive Opening
without
Ip Degree Of Protection
IP65 IEC 60529
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Protective Treatment
TH
Ambient Air Temperature For Operation
-20-75°C
Contact Operation
slow-break
Shape Of Signaling Unit Head
round
Operating Force
3.962 N
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
5000000 cycles
Dust Zone
zone 21 - 22
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)

Description

Mushroom Head Push Button, 22 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color Black, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP65, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.