Push to Test Pilot Light, Blue, LED
Mfr # 9001KT35LLL31
Zoro # G2250823
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC/DC
Color
Blue
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KT35LLL31
Zoro #
G2250823
UPC #
094713697695
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Item
Pilot Light
Voltage
24V AC/DC
Color
Blue
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CE, CSA, UL Listed
Lamp Voltage
24V AC/DC
NEMA Rating
13, 3, 3R, 4, 6
Body Material
Zinc Die Cast
Includes
Light Module and LED Lamp
Body Finish
Chrome Plated
Lens Color
Blue
NEMA Enclosure Rating
13, 3, 3R, 4, 6
Includes Push-To-Test
Push-To-Test Included
Description
Pilot Light, Voltage 24V AC/DC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 3, 3R, 4, 6, Includes Light Module and LED Lamp, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.