Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Test Pilot Light, Blue, LED

  • Mfr # 9001SKT35LLL31

  • Zoro # G1872351


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Blue
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKT35LLL31
Zoro #
G1872351
UPC #
785901792178
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Blue
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Plastic
IP Rating
IP66
Body Material
Plastic
Includes
Light Module and LED Lamp
Lamp Voltage
24V AC/DC
Standards
REACH, RoHS, WEEE
NEMA Rating
13, 3, 3R, 4, 4X, 6
Lamp Voltage - Maximum
24 V AC/DC
Lens Color
Blue
NEMA Enclosure Rating
13, 3, 3R, 4, 4X, 6
Voltage Rating - Maximum
28 V AC/DC
Includes Lens
Lens Included
Lamp Color
Blue
Series
9001SK
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
Push-To-Test Included

Description

Pilot Light, Voltage 24V AC/DC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 13, 3, 3R, 4, 4X, 6, IP Rating IP66, Includes Light Module and LED Lamp, Standards REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.