Schneider Electric

Push to Test Pilot Light, Green, LED


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120V AC
  • Color Green
  • Action Push-to-test
  • Lamp Type LED
  • Shape Round
See all product information

Product Information

Dimensions

Size 30 mm
Panel Cutout Diameter 30 mm
Overall Height 3.37 in
Overall Depth 1.62 in
Overall Width 2.13 in
Manufacturer Warranty Length 18 mo

Details

Item Pilot Light
Voltage 120V AC
Color Green
Action Push-to-test
Lamp Type LED
Shape Round
Terminal Connection Screw Clamp
Contact Form 1 C/O
Lens Material No Lens Included
Bezel Metal
Lens Type No Lens Included
Lamp Module Type Full Voltage
Basic Material Metal
Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Body Material Zinc Die Cast
Lamp Voltage 120V AC
IP Rating IP66
NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
Includes Lens No Lens Included
NEMA Enclosure Rating 1, 12, 13, 2, 3, 3R, 4, 6
Series 9001K
Body Finish Chrome Plated
Includes Lamp Module Lamp Module Included
Includes Push-To-Test Push-To-Test Included
Lens Color No Lens Included
Voltage Rating - Maximum 120 V AC/DC
Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Lamp Voltage - Maximum 120 V
Lamp Color Green

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.