Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Test Pilot Light, Red, LED

  • Mfr # 9001SKT38LRR31

  • Zoro # G1419223


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Lamp Type
LED
Type of Operator
Spring Return
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKT38LRR31
Zoro #
G1419223
UPC #
785901044505
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
1.18 in (30 mm)
Overall Width
2.13 in
Overall Height
4.1 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Depth
1.65 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
LED
Type of Operator
Spring Return
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
1 C/O
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Plastic
Standards
REACH, RoHS, UL 508, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Voltage
120V AC
Includes
Light Module and LED Lamp
IP Rating
IP66
Body Material
Plastic
Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Operating Position
Any position
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA; 1.5 kA 480 V AC-15, 720 VA; 3 kA 240 V AC-15, 720 VA; 6 kA 120 V AC-15, 720 VA; 0.1 kA 600 V DC-13; 0.55 kA 125 V DC-13
NEMA Degree Of Protection
NEMA 1; NEMA 12; NEMA 13; NEMA 2; NEMA 3; NEMA 3R; NEMA 4; NEMA 4X
Shape Of Screw Head
Cross slotted
Rated Supply Voltage
120 V AC/DC
Rated Short Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA; 15 kA 480 V AC-15, 7200 VA; 30 kA 240 V AC-15, 7200 VA; 60 kA 120 V AC-15, 7200 VA
Shock Resistance
50 gn IEC 60068-2-27
Contacts Material
Silver alloy contacts
Mechanical Durability
5000000 cycles
Product Or Component Type
Push-to-test pilot light
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Operator Profile
Red projecting, unmarked
Bulb Base
BA 9s
Positive Opening
Without
Electrical Shock Protection Class
Class II IEC 61140
Protective Treatment
TC
IP Degree Of Protection
IP66 IEC 60529
Conventional Free Air Thermal Current
10 A
Tightening Torque
7.08 lbf.in (0.8 N.m) EN/IEC 60947-1
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Light Block Supply
Direct
Device Presentation
Complete product
Connections - Terminals
Screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Product Certifications
UL 508; NEMA
Shape Of Signaling Unit Head
Octagonal
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Vibration Resistance
7 gn 2 to 500 Hz)IEC 60068-2-6
Includes Push-To-Test
Push-To-Test Included
Series
9001SK
Lens Color
Red
Lamp Color
Red
Includes Lens
Lens Included
Lamp Voltage - Maximum
120 V AC
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Voltage Rating - Maximum
120 V AC/DC

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Includes Light Module and LED Lamp, Standards REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.