Item
Push Button Operator
Operator Illumination
Illuminated
Terminal Connection
Faston
Standards
CSA C22.2 No 14 || JIS C 852 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || JIS C 4520 || EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Operating Position
any position
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Contacts Type And Composition
1 NO
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Type Of Operator
spring return
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Terminals Description Iso N°1
(13-14)NO
Contacts Material
silver alloy (Ag/Ni)
Surge Withstand
1 kV direct contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
Operating Force
3.5 N NO changing electrical state
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Current Consumption
15 mA
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Electrical Reliability
Λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Operating Travel
1 mm NO changing electrical state) || 3.5 mm total travel)
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Electrical Shock Protection Class
class II IEC 61140
Positive Opening
with EN/IEC 60947-5-1 appendix K
Product Certifications
CSA || UL || CCC || GOST
Supply Voltage Limits
6-30 V AC/DC
Operator Profile
green flush, unmarked
Product Or Component Type
complete illuminated push-button
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Ip Degree Of Protection
IP65 IEC 60529
[Us] Rated Supply Voltage
12 to 24 V AC/DC
Short-Circuit Protection
6 A cartridge fuse gG
Contact Operation
slow-break
Electromagnetic Emission
class B IEC 55011
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Resistance To Fast Transients
2 kV IEC 61000-4-4
Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Rated Insulation Voltage
250 V 3)IEC 60947-1
Rated Operational Current
3 A 120 V, AC-15, B300 IEC 60947-5-1; 1.5 A 240 V, AC-15, B300 IEC 60947-5-1; 0.1 A 250 V, DC-13, R300 IEC 60947-5-1; 0.22 A 125 V, DC-13, R300 IEC 60947-5-1
Range of Product
Harmony XB6