Complete illuminated push button, Harmony XB6, yellow rectangular flush, 16mm, latching 1NO 12.24V

  • Mfr # XB6DF5B1B

  • Zoro # G0637047


product price:  $48.55
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB6DF5B1B
Zoro #
G0637047
UPC #
785901357865
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
16 mm
Width
24 mm
Height
18 mm
Depth
57 mm
Mounting Diameter
16 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Faston
Standards
CSA C22.2 No 14, UL 508, JIS C 852, EN/IEC 60947-1, EN/IEC 60947-5-5, JIS C 4520, EN/IEC 60947-5-1
Type of Operator
latching
Bezel Material
plastic
Operator Profile
yellow flush, unmarked
Signalling Type
steady
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Bulb Base
integral LED
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Contacts Material
silver alloy (Ag/Ni)
Operating Travel
1 mm NO changing electrical state), 3.5 mm total travel)
Light Source
LED
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2, 8 kV in free air (in insulating parts) IEC 61000-4-2
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94
Protective Treatment
TC
Ambient Air Temperature For Operation
-25-70°C
Electrical Reliability
λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Ambient Air Temperature For Storage
-40-70°C
Contacts Type And Composition
1 NO
Ip Degree of Protection
IP65 IEC 60529
Shape of Signaling Unit Head
rectangular
Current Consumption
15 mA
Operating Force
3.5 N NO changing electrical state
Short-Circuit Protection
6 A cartridge fuse gG
Range of Product
Harmony XB6
Operating Position
any position
Device Short Name
XB6
Contact Operation
slow-break
[Us] Rated Supply Voltage
12...24 V AC/DC
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1, 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1, 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1, 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Electrical Shock Protection Class
class II IEC 61140
Surge Withstand
1 kV direct contact IEC 61000-4-5, 2 kV in free air IEC 61000-4-5
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To Fast Transients
2 kV IEC 61000-4-4
Terminals Description Iso N°1
(13-14)NO
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Positive Opening
with EN/IEC 60947-5-1 appendix K
Electromagnetic Emission
class B IEC 55011
Supply Voltage Limits
6-30 V AC/DC
Product or Component Type
complete illuminated push-button
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1; 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1; 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1; 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Product Or Component Type
complete illuminated push-button
Shape Of Signaling Unit Head
rectangular
Ip Degree Of Protection
IP65 IEC 60529
Product Certifications
UL || GOST || CSA || CCC
Type Of Operator
latching

Description

Pushbutton 240Vac 15Amp Xb6 +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.