Zoro Homepage

Pushbutton Head, 30 mm, Red

  • Mfr # ZB4FL435

  • Zoro # G3463267


product price: $15.25
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FL435
Zoro #
G3463267
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Depth
33 mm
Mounting Diameter
30.5 mm
Cad Overall Height
36.6 mm
Cad Overall Width
36.6 mm
Manufacturer Warranty Length
18 mo
Overall Depth
1.3 in
Overall Height
1.44 in
Overall Width
1.44 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
IP Rating
IP66, IP67, IP69, IP69K
Number of Operators
1
Series
XB4
Legend/Background Color
White/Red
Basic Material
Metal
Bezel Material
Metal
Color
Red
Features
Visually Distinct at a Distance
Legend
Off
Product Type
Push Button Operators
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Type Of Operator
spring return
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Mechanical Durability
10000000 cycles
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Device Presentation
basic element
Product Or Component Type
head for non-illuminated push-button
Head Type
built-in-flush
Ik Degree Of Protection
IK06 IEC 50102
Overvoltage Category
class I IEC 60536
Protective Treatment
TH
Product Certifications
UL Listed || CSA || CCC || EAC
Operator Profile
red projecting, OFF white)
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Device Short Name
ZB4F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Legend Color
White
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Hazardous Location Specification
Not Rated
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Legend Background Color
Red
Operating Temperature - Minimum
-40 Degrees F

Description

Extended Push Button, 30 mm, Momentary, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, IP Rating IP66, IP67, IP69, IP69K, Legend Off, Legend/Background Color White/Red, Standards CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.