Zoro Homepage

PUSHBUTTON +OPTIONS

  • Mfr # 9001AL1

  • Zoro # G810769743


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Panel Cutout Diameter
30 mm
Head Color
Green; Red
Standards
CSA C22.2 No 14 || IEC 60947-5-4 || IEC 60947-1 || UL 508 || IEC 60947-5-1 || JIS C 852 || JIS C8201-5-1 || JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001AL1
Zoro #
G810769743
UPC #
785901851899
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm

Details

Item
Push Button Operator
Head Color
Green; Red
Standards
CSA C22.2 No 14 || IEC 60947-5-4 || IEC 60947-1 || UL 508 || IEC 60947-5-1 || JIS C 852 || JIS C8201-5-1 || JIS C8201-1

Description

PUSHBUTTON +OPTIONS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.