QO Mini 2P Breaker - 120-240V - 25A
- Mfr # QO225CP
- Zoro # G614901585
product price:Â
$
65.45
/ea
Key Features
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Standard, Low Voltage
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
10kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QO225CP
- Zoro #
- G614901585
- UPC #
- 47569023828
- Country of Origin
- China
Dimensions
- Frame Size
- QO
Details
- Item
- Circuit Breaker
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Standard, Low Voltage
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug-In
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.