Protection module, Harmony Electromechanical Relays, with RC circuit, for all RUM sockets, 6.250V DC
Mfr # RUW241P7
Zoro # G500905376
product price:Â $4.15
/ea
Sold in multiples of 10 for $41.50
Key Features
Product Compatibility
socket RPZ 3 C/O) || socket RPZ 4 C/O) || socket RUZ 2 C/O) || socket RUZ 3 C/O)
[Uc] Control Circuit Voltage
110 to 240 V AC
Accessory / Separate Part Category
protection accessories
Product Or Component Type
protection module
Accessory / Separate Part Designation
RC circuit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RUW241P7
Zoro #
G500905376
UPC #
-
Country of Origin
China
Details
Item
RC circuit - 110..240 V AC - for RPZ/RUZ
Product Compatibility
socket RPZ 3 C/O) || socket RPZ 4 C/O) || socket RUZ 2 C/O) || socket RUZ 3 C/O)
[Uc] Control Circuit Voltage
110 to 240 V AC
Accessory / Separate Part Category
protection accessories
Product Or Component Type
protection module
Accessory / Separate Part Designation
RC circuit
Product Destination
RPM relay || RUM relay
Range of Product
Harmony Electromechanical Relays
Description
RC circuit - 110..240 V AC - for RPZ/RUZ
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.