Zoro Homepage

Rear Panel, 2000 mm. H x 600 mm. W, Steel

  • Mfr # NSYBP206

  • Zoro # G7834824


product price: $194.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Dimension
2000 mm. H x 600 mm. W
Height
2000 mm
Width
600 mm
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYBP206
Zoro #
G7834824
UPC #
-
Country of Origin
Spain

Dimensions

Dimension
2000 mm. H x 600 mm. W
Height
2000 mm
Width
600 mm

Details

Item
Rear Panel
Material
Steel
Color
Gray
Finish
Polyester Powder
Device Composition
fixing elements, 1 rear panel
Range
Spacial
Mounting Location
rear of enclosure
Range Compatibility
Spacial Spacial SF
Device Application
multi-purpose
Fixing Mode
by screws captive - from the outside of enclosure

Description

Spacial SF rear panel external fixing -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.