Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Red Handle Screw Fixing

  • Mfr # VLSH1S5R

  • Zoro # G0859282


product price: $62.99
/ea

Key Features

Disconnect Switch Size
16 A
Description/Special Features
Mercury free, Toxic heavy metal free
Includes
Not Found
For Use With
TeSys VLS Series
Standards
cULus Listed, Meets IEC 60947-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLSH1S5R
Zoro #
G0859282
UPC #
-
Country of Origin
Italy

Dimensions

Disconnect Switch Size
16 A
Depth
1.81 in
Height
2.56 in
Width
2.56 in
Shaft Length
5 mm
For Disconnect Switch Size
100 A, 125 A, 16 A, 25 A, 32 A, 40 A, 63 A, 80 A
Base Dimension
65 x 65 mm

Details

Item
Rotary Handle
Description/Special Features
Mercury free, Toxic heavy metal free
Includes
Not Found
For Use With
TeSys VLS Series
Standards
cULus Listed, Meets IEC 60947-3
Material
Metal
Duty
Heavy Duty
Features
Opening for 5 mm (0.2 in) Shaft Width, Recessed Selector
Mounting Mechanism
Door
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Compatible with Manufacturer Model Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063D2, VLS3P063R1, VLS3P080D2, VLS3P100D2, VLS3P125D2
Environment
Indoor/Outdoor
Color
Red (Handle Color); Yellow (Handle Front Plate Color)
Product Type
Replacement Handle
Compatible Manufacturer Part Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063D2, VLS3P063R1, VLS3P080D2, VLS3P100D2, VLS3P125D2
Compatible Manufacturer Model Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063D2, VLS3P063R1, VLS3P080D2, VLS3P100D2, VLS3P125D2
For Use With Mfr. Model Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063D2, VLS3P063R1, VLS3P080D2, VLS3P100D2, VLS3P125D2
Tightening Torque
2.3 N.m
Device Short Name
VLSH
Handle Front Plate Colour
yellow
Nema Degree Of Protection
NEMA 1 || NEMA 4 || NEMA 4X
Marking
0 - 1 || OFF-ON
Handle Colour
red
Range Compatibility
TeSys (TeSys VARIO LS) VLS3P
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Product Or Component Type
rotary handle
Fixing Mode
by 4 screws
Ip Degree Of Protection
IP65
Compatible with Manufacturer Model No.
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063D2, VLS3P063R1, VLS3P080D2, VLS3P100D2, VLS3P125D2
Compatible with Mfr. Model No.
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063D2, VLS3P063R1, VLS3P080D2, VLS3P100D2, VLS3P125D2
For Use with Mfr Model Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063D2, VLS3P063R1, VLS3P080D2, VLS3P100D2, VLS3P125D2
Compatible Pump Manufacturer Part Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063D2, VLS3P063R1, VLS3P080D2, VLS3P100D2, VLS3P125D2
Compatible Mfr. Model Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063D2, VLS3P063R1, VLS3P080D2, VLS3P100D2, VLS3P125D2

Description

Rotary Handle, Color Red (Handle Color); Yellow (Handle Front Plate Color), Compatible with Grainger Part Number 55WT62, 55WT63, 55WT64, 615A62, 615A64, 615A66, 615A67, 615A68, 615A70, Compatible with Manufacturer Model Number VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063D2, VLS3P063R1, VLS3P080D2, VLS3P100D2, VLS3P125D2, Depth 1.81 in, Duty Heavy Duty, Environment Indoor/Outdoor, Features Opening for 5 mm (0.2 in) Shaft Width, Recessed Selector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.