Schneider Electric
Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 110...120V AC DC
Mfr # XB5KS2G4
Zoro # G0860420
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 60947-5-4 || UL 508 || JIS C8201-5-1 || EN 60947-5-4 || CSA C22.2 No 14 || EN 60947-5-1 || IEC 60947-5-1 || EN 60947-1 || IEC 60947-1 || JIS C8201-1 || IEC 60529 || EN 50102 || IEC 50102
- Depth 55 mm
- Width 29 mm
- Height 29 mm
- Signalling Type continuous or intermittent tone
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 277V AC, C Curve (5SJ41207HG42)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 22 mm, 10A @ 600V AV, Screw-clamp Terminal (ZBE101)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA42)
- SCHNEIDER ELECTRIC Contact Block, 10A @ 600VAC (9001KA2G)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, faston connector, 1NO (ZBE1013)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC, 22 mm, 10A @ 600V AC, Screw/Clamp Terminal, A600/Q600, Black/Red (ZBE102)
- DAYTON Contact Block, 1NC, 22 MM (35V483)
- Schneider Electric Switches