Shop SCHNEIDER ELECTRIC

Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 12V DC

  • Mfr # RXG12JD

  • Zoro # G1979382


product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Coil Voltage
12V DC
Current Rating
10 A
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 30V
Standards
CSA C22.2 No 14; IEC 61810-1; UL 508; CSA; EAC; UL; CE; DNV-GL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXG12JD
Zoro #
G1979382
UPC #
-
Country of Origin
China

Details

Item
Relay,1CO 10A@250VAC,12VDC,Coil Led+ltb
Coil Voltage
12V DC
Current Rating
10 A
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 30V
Standards
CSA C22.2 No 14; IEC 61810-1; UL 508; CSA; EAC; UL; CE; DNV-GL
Contact Material
Silver Alloy (AgSnO2In2O3)
Features
Lockable Test Button; Insulation Class F; Flag Local Signalling; With Status LED
Coil Resistance
270 Ohm +/- 10 %
Operating Temp. Range
-40-70°C
Dielectric Voltage
1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation
Protection Category
RT I
Switching Voltage
250 V AC || 30 V DC
Device Presentation
Complete product
Mechanical Durability
10000000 cycles
Rated Insulation Voltage
250 V IEC; 300 V CSA; 300 V UL
Operating Rate
Less than or Equal to 1800 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load
Operating Time
20 ms
IP Degree Of Protection
IP40
Cover Color
Standard
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Minimum Switching Capacity
500 mW at 100 mA, 5 V DC
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Load Current
10 A 250 V AC
Test Levels
Level A group mounting
Reset Time
20 ms
Insulation Resistance
1000 MOhm at 500 V DC
Vibration Resistance
3 gn +/- 0.75 mm 10 to 150 Hz)in operation; 5 gn +/- 0.75 mm 10 to 150 Hz)not in operation
Product Certifications
CSA; CE; EAC; UL; DNV-GL
Overvoltage Category
III
Relative Humidity
10 to 85%
Series Name
Interface relay
Control Circuit Voltage
12 V DC
Torque Value
7.08 lbf.in (0.8 N.m)
Contact Resistance
100 mOhm
Utilisation Coefficient
0.2
Dielectric Strength
1000 V AC between contacts with micro disconnection; 5000 V AC between coil and contact with reinforced insulation
Pollution Degree
2
Shock Resistance
20 gn in operation; 100 gn not in operation
Maximum Switching Voltage
250 V AC; 30 V DC
Conventional Enclosed Thermal Current
10 A -40 to 131°F (-40 to 55°C)
Electrical Insulation Class
Class F
Maximum Switching Capacity
2500 VA
Electrical Durability
100000 cycles NO resistive at 55°C; 100000 cycles NC resistive at 55°C
Drop-Out Voltage Threshold
Greater than or Equal to 0.1 Uc DC
Control Type
Lockable test button
[Ithe] Conventional Enclosed Thermal Current
10 A -40-55°C
Device Short Name
RXG
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Status Indicator
LED Indicator
Number of Pins
5
Electrical Connection
Plug In
Base Shape
Square
Contact Form
SPDT

Description

Relay,1CO 10A@250VAC,12VDC,Coil Led+ltb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.