- MFR #
- RXG12B7
- Zoro #
- G1985472
- UPC #
- -
- Country of Origin
- China
- Item
- Relay,1CO 10A@250VAC,24VAC,Coil Led+ltb
- Coil Voltage
- 24V AC
- Current Rating
- 10 A
- Contact Rating (AC)
- 10 A @ 250V
- Contact Rating (DC)
- 10 A @ 30V
- Contact Material
- Silver Alloy (AgSnO2In2O3)
- Standards
- CSA C22.2 No 14; IEC 61810-1; UL 508; CSA; EAC; UL; CE; DNV-GL
- Features
- Lockable Test Button; Insulation Class F; Flag Local Signalling; With Status LED
- Power Consumption - Relay
- 0.82VA
- Coil Resistance
- 260 Ohm +/- 10 %
- Protection Category
- RT I
- Dielectric Voltage
- 1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation
- Switching Voltage
- 250 V AC || 30 V DC
- Operating Temp. Range
- -40-70°C
- Load Current
- 10 A 250 V AC
- Shock Resistance
- 20 gn in operation, 100 gn not in operation
- Control Circuit Voltage Limits
- 0.8...1.1 Uc AC
- Vibration Resistance
- 3 gn +/- 0.75 mm 10-150 Hz)in operation, 5 gn +/- 0.75 mm 10-150 Hz)not in operation
- [Ui] Rated Insulation Voltage
- 250 V IEC, 300 V CSA, 300 V UL
- Electrical Durability
- 100000 cycles NO resistive at 55°C, 100000 cycles NC resistive at 55°C
- Ambient Air Temperature For Operation
- -40-70°C
- Drop-Out Voltage Threshold
- >= 0.3 Uc AC
- Insulation Resistance
- 1000 MOhm at 500 V DC
- Minimum Switching Capacity
- 500 mW at 100 mA, 5 V DC
- Ambient Air Temperature For Storage
- -40-85°C
- Average Consumption
- 0.82 VA 60 Hz
- Pollution Degree
- 2
- Test Levels
- level A group mounting
- Colour of Cover
- standard
- Device Short Name
- RXG
- Mechanical Durability
- 10000000 cycles
- Control Type
- lockable test button
- Device Presentation
- complete product
- Utilisation Coefficient
- 0.2
- Torque Value
- 0.8 N.m
- Overvoltage Category
- III
- Relative Humidity
- 10-85 %
- Maximum Switching Capacity
- 2500 VA
- Operating Rate
- <= 1800 cycles/hour under load, <= 18000 cycles/hour no-load
- Series Name
- interface relay
- Ip Degree of Protection
- IP40
- [Ithe] Conventional Enclosed Thermal Current
- 10 A -40-55°C
- Status Indicator
- LED Indicator
- Push-To-Test Method
- Lockable Push Test Button
- Base Shape
- Square
- Contact Form
- SPDT
- Number of Pins
- 5
- Electrical Connection
- Plug In