Plug-In, Plug-In Relay, Square, 16 A, 8 Pins, Quick Connect

  • Mfr # RSB1A160P7

  • Zoro # G3467607


product price:  $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSB1A160P7
Zoro #
G3467607
UPC #
785901517092
Country of Origin
Austria

Dimensions

Overall Height - Relay
1.14 in
Body Width
0.49 in
Body Height
1.14 in
Overall Depth
0.77 in
Body Depth
0.62 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
230V AC
Current Rating
16 A
Contact Form
SPDT
Contact Rating (AC)
16 A @ 250V
Contact Rating (DC)
16 A @ 28V
Contact Material
Silver Alloy
Power Consumption - Relay
0.75 VA
Status Indicator
No Indicator
Standards
CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed
Response Time
20 msec
Features
Clear Cover
Input Voltage
345V AC
Weight
0.48 oz
Minimum Operating Temperature
-40 Degrees F
Series
Harmony(TM) RSB Series
Maximum Operating Temperature
158 Degrees F
Sealing
Enclosed
Maximum Switching Voltage
300V DC
Frequency
50/60 Hz
Pin Shape
Flat (PCB Type)
Dielectric Strength
1,000V AC Between Contacts, 2,500V AC Between Poles, 5,000V AC Between Coil and Contacts
For Use With
Hard-Wired Logic Automated Systems
IP Rating
IP40
Coil Resistance
33,000 ohm
Electrical Operating Durability
100,000
Power Consumption
0.75 VA
Push-To-Test Method
No Button
Minimum Switching Current
10 mA
Resistance Properties
Shock-Resistant, Vibration-Resistant
Mechanical Operating Durability
10,000,000
Switching Voltage
12/300 V DC
Switching Power
Max 4000 VA/448 W; Min 120 mW 10 mA, 12 V
Protection Category
RT I
Operating Time
20 ms operating || 20 ms reset

Description

Relay, Base Shape Square, Coil Voltage 230V AC, Contact Form SPDT, Current Rating 16 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Flat (PCB Type), Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 16 A @ 250V, Contact Rating (DC) 16 A @ 28V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 0.62 in, Body Height 1.14 in, Body Width 0.49 in, Coil Resistance 33,000 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.