Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay 600V 10Amp Tesys + Optioins

  • Mfr # CAD32F7

  • Zoro # G0570118


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Maximum Voltage Rating
690V AC
Standards
EN/IEC 60947-5-1 || GB/T 14048.5 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || JIS C8201-5-1
Width
45 mm
Height
77 mm
Depth
84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAD32F7
Zoro #
G0570118
UPC #
785901534273
Country of Origin
Indonesia

Dimensions

Width
45 mm
Height
77 mm
Depth
84 mm

Details

Item
IEC Control Relay
Maximum Voltage Rating
690V AC
Standards
EN/IEC 60947-5-1 || GB/T 14048.5 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || JIS C8201-5-1
Device Short Name
CAD
Tightening Torque
1.2 N.m screw clamp terminals Philips No 2 || 1.2 N.m screw clamp terminals flat Ø 6 mm || 1.2 N.m screw clamp terminals pozidriv No 2
Minimum Switching Voltage
17 V
[Uc] Control Circuit Voltage
110 V AC 50/60 Hz
Minimum Switching Current
5 mA
Insulation Resistance
> 10 MOhm
Hold-In Power Consumption In Va
8-8 VA 50 Hz 20°C)
Non-Overlap Time
1.5 ms on energisation between NC and NO contact || 1.5 ms on de-energisation between NC and NO contact
Pole Contact Composition
3 NO + 2 NC
Ambient Air Temperature For Storage
-60-80°C
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Inrush Power In Va
70-70 VA 50 Hz 20°C)
Operating Time
12 to 22 ms coil energisation and NO closing || 4 to 12 ms coil de-energisation and NO opening || 4 to 19 ms coil energisation and NC opening || 6 to 17 ms coil de-energisation and NC closing
Control Circuit Voltage Limits
0.3 to 0.6 Uc -40-70°C drop-out AC 50/60 Hz || 0.8 to 1.1 Uc -40-60°C operational AC 50 Hz || 0.85 to 1.1 Uc -40-60°C operational AC 60 Hz || 1 to 1.1 Uc 60-70°C operational AC 50/60 Hz
Product Or Component Type
control relay
Irms Rated Making Capacity
140 A AC IEC 60947-5-1 || 250 A DC IEC 60947-5-1
Product Certifications
CB Scheme || CCC || UL || CSA || EAC || CE || UKCA
Contactor Application
control circuit
Connections - Terminals
screw clamp terminals 1 1-4 mm²flexible without cable end || screw clamp terminals 2 1-4 mm²flexible without cable end || screw clamp terminals 1 1-4 mm²flexible with cable end || screw clamp terminals 2 1-2.5 mm²flexible with cable end || screw clamp terminals 1 1-4 mm²solid without cable end || screw clamp terminals 2 1-4 mm²solid without cable end
Protective Treatment
TH IEC 60068
Mechanical Robustness
shocks control relay open10 Gn for 11 ms IEC 60068-2-27 || shocks control relay closed15 Gn for 11 ms IEC 60068-2-27 || vibrations control relay open2 Gn, 5 to 300 Hz IEC 60068-2-6 || vibrations control relay closed4 Gn, 5 to 300 Hz IEC 60068-2-6
Product Name
TeSys CAD
Control Circuit Type
AC 50/60 Hz
Associated Fuse Rating
10 A gG IEC 60947-5-1
Maximum Operating Rate
180 cyc/mn
Ambient Air Temperature For Operation
-40-60°C || 60-70°C with derating
Mechanical Durability
30 Mcycles
Range
TeSys || TeSys Deca
Utilisation Category
AC-15 || AC-14 || DC-13
Rated Insulation Voltage
600 V UL || 600 V CSA || 690 V IEC 60947-5-1
Rated Operational Voltage
<= 690 V AC 25 to 400 Hz
IP Rating
IP2X
Conventional Free Air Thermal Current
10 A 60°C
Mounting Style
rail || plate
Auxiliary Contact Form
3 NO + 2 NC

Description

Relay 600V 10Amp Tesys + Optioins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.