Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay 600V 10Amp Tesys + Options

  • Mfr # CAD32P7

  • Zoro # G0847905


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Coil Volts
600V
Width
45 mm
Depth
84 mm
Standards
EN/IEC 60947-5-1 || GB/T 14048.5 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || JIS C8201-5-1
Height
77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAD32P7
Zoro #
G0847905
UPC #
785901423317
Country of Origin
Indonesia

Dimensions

Width
45 mm
Depth
84 mm
Height
77 mm

Details

Coil Volts
600V
Item
Relay 600V 10Amp Tesys + Options
Standards
EN/IEC 60947-5-1 || GB/T 14048.5 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || JIS C8201-5-1
Protective Treatment
TH IEC 60068
Minimum Switching Voltage
17 V
Mechanical Durability
30 Mcycles
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947
Minimum Switching Current
5 mA
Contactor Application
control circuit
Pole Contact Composition
3 NO + 2 NC
Associated Fuse Rating
10 A gG IEC 60947-5-1
Maximum Operating Rate
180 cyc/mn
Control Circuit Voltage Limits
0.3...0.6 Uc -40-70°C drop-out AC 50/60 Hz || 0.8...1.1 Uc -40-60°C operational AC 50 Hz || 0.85...1.1 Uc -40-60°C operational AC 60 Hz || 1...1.1 Uc 60-70°C operational AC 50/60 Hz
Range
TeSys || TeSys Deca
[Uc] Control Circuit Voltage
230 V AC 50/60 Hz
Operating Altitude
0...9842.52 ft (0...3000 m)
Ambient Air Temperature For Operation
-40-60°C || 60-70°C with derating
Non-Overlap Time
1.5 ms on energisation between NC and NO contact || 1.5 ms on de-energisation between NC and NO contact
Mechanical Robustness
shocks control relay open10 Gn for 11 ms IEC 60068-2-27 || shocks control relay closed15 Gn for 11 ms IEC 60068-2-27 || vibrations control relay open2 Gn, 5...300 Hz IEC 60068-2-6 || vibrations control relay closed4 Gn, 5...300 Hz IEC 60068-2-6
[Icw] Rated Short-Time Withstand Current
100 A - 1 s || 120 A - 500 ms || 140 A - 100 ms
[Ui] Rated Insulation Voltage
600 V UL || 600 V CSA || 690 V IEC 60947-5-1
Ambient Air Temperature For Storage
-60-80°C
Connections - Terminals
screw clamp terminals 1 1-4 mm²flexible without cable end || screw clamp terminals 2 1-4 mm²flexible without cable end || screw clamp terminals 1 1-4 mm²flexible with cable end || screw clamp terminals 2 1-2.5 mm²flexible with cable end || screw clamp terminals 1 1-4 mm²solid without cable end || screw clamp terminals 2 1-4 mm²solid without cable end
Utilisation Category
DC-13 || AC-15 || AC-14
Mounting Support
rail || plate
Product Or Component Type
control relay
Operating Time
12...22 ms coil energisation and NO closing || 4...12 ms coil de-energisation and NO opening || 4...19 ms coil energisation and NC opening || 6...17 ms coil de-energisation and NC closing
Hold-In Power Consumption In Va
8-8 VA 50 Hz 20°C)
[Ue] Rated Operational Voltage
<= 690 V AC 25...400 Hz
Irms Rated Making Capacity
140 A AC IEC 60947-5-1 || 250 A DC IEC 60947-5-1
Product Name
TeSys CAD
[Ith] Conventional Free Air Thermal Current
10 A 60°C
Tightening Torque
1.2 N.m screw clamp terminals Philips No 2 || 1.2 N.m screw clamp terminals flat Ø 6 mm || 1.2 N.m screw clamp terminals pozidriv No 2
Inrush Power In Va
70-70 VA 50 Hz 20°C)
Device Short Name
CAD
Insulation Resistance
> 10 MOhm
Product Certifications
CB Scheme || CCC || UL || CSA || EAC || CE || UKCA
Control Circuit Type
AC 50/60 Hz
Ip Degree Of Protection
IP2X front face VDE 0106

Description

Relay 600V 10Amp Tesys + Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.