Schneider Electric

Relay, Side Flange, 1.4VA, 3PDT, 12VDC


original price: $13.23
4% off
new price: $12.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • AC Contact Rating - Relay 10A @ 277V
  • DC Contact Rating - Relay 10A @ 28V
  • Number of Pins - Relay 11
  • Contact Form - Relay 3PDT
  • Mounting - Relay Side Flange
See all product information

Product Information

Dimensions

Body Depth - Relay 1.4 in
Body Height - Relay 2.75 in
Body Width - Relay 1.37 in
Overall Height - Relay 2.75 in
Body Depth 1.9 in
Flat Pin Width 0.189 in
Overall Depth 2.77 in
Body Height 1.4 in
Body Width 1.38 in
Depth 1.40 in (35.5 mm)
Width 1.38 in (35 mm)
Height 2.77 in (70.3 mm)

Details

Item - Relay Flange Mount Relay
Item Flange Mount Relay
Coil Volts 12V DC
AC Contact Rating - Relay 10A @ 277V
DC Contact Rating - Relay 10A @ 28V
Number of Pins - Relay 11
Contact Form - Relay 3PDT
Mounting - Relay Side Flange
Power Consumption - Relay 1.4 W
Contact Material Silver Alloy
Contact Form 3PDT
Contact Rating 10A @ 277VAC/30VDC
HP @ 120V 1/3 hp
Electrical Connection Blade Terminal
Status Indicator Mechanical Flag
Standards CE Certified, CSA Certified, EAC, UL Listed
Pins 11
Mounting Side
Series 788R Series
Sealing Enclosed
Relay Mounting Style Surface (Side Flange)
Minimum Operating Temperature -40 Degrees F
Maximum Switching Voltage 250V, 300V
Dielectric Strength 1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Socket Code Configurator Surface (Side Flange) / Square / 11 / 0.189 in
Power Consumption 1.4 W
Contact Rating (DC) 10 A @ 28V
Coil Resistance 120 ohm
Pin Shape Flat
Weight 2.93 oz
Horsepower @ 120V AC 1/3 hp
Number of Pins 11
Minimum Switching Current 10 mA
Mounting Style Side Flange
IP Rating IP40
Base Shape Square
Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC)
Input Voltage 12V DC
Motor Rated Yes
Operating Current 10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Current Rating 10 A
Response Time 20 msec
Electrical Operating Durability 100,000
Maximum Operating Temperature 131 Degrees F
Coil Voltage Type DC
Mechanical Operating Durability 5,000,000
Resistance Properties Shock-Resistant, Vibration-Resistant
Electrical Connection Type Tab
Coil Voltage 12V DC
Environmental Protection Enclosed
Control Circuit Voltage Limits 0.8...1.1 Un DC
Mechanical Durability 5000000 cycles
Ambient Air Temperature for Storage -40 to 185°F (-40 to 85°C)
Product Type Plug-in electromechanical relay
Rated Operational Current 10 A at 277 V AC (on resistive load) conforming to UL; 10 A at 30 V DC (on resistive load) conforming to UL; 10 A at 250 V AC-1 (1 NO) (on resistive load) conforming to IEC; 10 A at 28 V DC-1 (1 NO) (on resistive load) conforming to IEC; 5 A at 250 V AC-1 (1 NC) (on resistive load) conforming to IEC; 5 A at 28 V DC-1 (1 NC) (on resistive load) conforming to IEC
Mounting Support plug-in; Side flange
Contact Composition 3 NO + 3 NC
Operating Time 20 ms
Product Certifications UL; CSA; CE; EAC
Vibration Resistance +/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Ambient Air Temperature for Operation -40 to 131°F (-40 to 55°C)
Shock Resistance 10 gn
Drop-out Voltage Threshold >= 0.15 Uc AC; >= 0.1 Uc DC
Contacts Material Silver alloy, gold flashed
Electrical Durability 100000 cycles
Local Signalling Flag
[Ue] rated operational voltage 12 V DC
Rated Power in HP 0.33 HP 120 V AC; 1 HP 277 V AC

Description

Flange Mount Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Blade Terminal, Flat Pin Width 0.189 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Mounting Style Side Flange, Body Depth 1.9 in, Body Height 1.4 in, Body Width 1.38 in, Coil Resistance 120 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.