Schneider Electric

Relay, Side Flange, 3VA, 3PDT, 120VAC


product price: $19.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • AC Contact Rating - Relay 10A @ 277V
  • DC Contact Rating - Relay 10A @ 28V
  • Number of Pins - Relay 11
  • Contact Form - Relay 3PDT
  • Power Consumption - Relay 3.0 VA
See all product information

Product Information

Dimensions

Body Width - Relay 1.37 in
Body Height - Relay 2.75 in
Body Depth - Relay 1.4 in
Overall Height - Relay 2.75 in
Body Height 1.4 in
Flat Pin Width 0.189 in
Body Width 1.38 in
Body Depth 1.9 in
Overall Depth 2.77 in
Depth 1.40 in (35.5 mm)
Width 1.38 in (35 mm)
Height 2.77 in (70.3 mm)

Details

Item - Relay Flange Mount Relay
Item Flange Mount Relay
Coil Volts 120V AC
AC Contact Rating - Relay 10A @ 277V
DC Contact Rating - Relay 10A @ 28V
Number of Pins - Relay 11
Contact Form - Relay 3PDT
Power Consumption - Relay 3.0 VA
Contact Material Silver Alloy
Mounting - Relay Side Flange
HP @ 120V 1/3 hp
Contact Rating 10A @ 277VAC/30VDC
Mounting Side
Pins 11
Electrical Connection Blade Terminal
Standards CE Certified, CSA Certified, EAC, UL Listed
Contact Form 3PDT
Status Indicator Mechanical Flag
Number of Pins 11
Coil Voltage 120V AC
Resistance Properties Shock-Resistant, Vibration-Resistant
Electrical Connection Type Tab
Base Shape Square
Socket Code Configurator Surface (Side Flange) / Square / 11 / 0.189 in
IP Rating IP40
Pin Shape Flat
Horsepower @ 120V AC 1/3 hp
Mounting Style Side Flange
Mechanical Operating Durability 5,000,000
Power Consumption 3 VA
Current Rating 10 A
Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC)
Relay Mounting Style Surface (Side Flange)
Operating Current 10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Contact Rating (DC) 10 A @ 28V
Weight 2.93 oz
Environmental Protection Enclosed
Electrical Operating Durability 100,000
Input Voltage 120V AC
Minimum Operating Temperature -40 Degrees F
Coil Voltage Type AC
Sealing Enclosed
Motor Rated Yes
Maximum Operating Temperature 131 Degrees F
Minimum Switching Current 10 mA
Response Time 20 msec
Dielectric Strength 1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Coil Resistance 1,700 ohm
Series 788R Series
Maximum Switching Voltage 250V, 300V
Rated Power in HP 0.33 HP 120 V AC; 1 HP 277 V AC
Mechanical Durability 5000000 cycles
[Ue] rated operational voltage 120 V AC
Operating Time 20 ms
Mounting Support plug-in; Side flange
Shock Resistance 10 gn
Product Type Plug-in electromechanical relay
Contacts Material Silver alloy, gold flashed
Rated Operational Current 10 A at 277 V AC (on resistive load) conforming to UL; 10 A at 30 V DC (on resistive load) conforming to UL; 10 A at 250 V AC-1 (1 NO) (on resistive load) conforming to IEC; 10 A at 28 V DC-1 (1 NO) (on resistive load) conforming to IEC; 5 A at 250 V AC-1 (1 NC) (on resistive load) conforming to IEC; 5 A at 28 V DC-1 (1 NC) (on resistive load) conforming to IEC
Drop-out Voltage Threshold >= 0.15 Uc AC; >= 0.1 Uc DC
Resistance 1700 Ohm
Product Certifications UL; CSA; CE; EAC
Ambient Air Temperature for Operation -40 to 131°F (-40 to 55°C)
Contact Composition 3 NO + 3 NC
Electrical Durability 100000 cycles
Ambient Air Temperature for Storage -40 to 185°F (-40 to 85°C)
Vibration Resistance +/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Control Circuit Voltage Limits 0.85...1.1 Un AC
Local Signalling Flag

Description

Flange Mount Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Blade Terminal, Flat Pin Width 0.189 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Mounting Style Side Flange, Body Depth 1.9 in, Body Height 1.4 in, Body Width 1.38 in, Coil Resistance 1,700 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.