Cable for Modbus serial link, Zelio logic, 2 x RJ45, cable 3m

  • Mfr # VW3A8306R30

  • Zoro # G0653110


product price:  $44.44
/ea

Key Features

Electrical Connection
2 male connectors - RJ45
Cable Length
3 m
Accessory / Separate Part Type
connecting cable
Product Compatibility
TWDNADK70P || TSXCUSB485 || Modbus splitter block LU9GC3 || VW3A8306TF03 || VW3A8306TF010
Accessory / Separate Part Category
connection accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A8306R30
Zoro #
G0653110
UPC #
785901608561
Country of Origin
China

Dimensions

Cable Length
3 m

Details

Item
Rj45Rj45 Cable 3 Meter
Electrical Connection
2 male connectors - RJ45
Accessory / Separate Part Type
connecting cable
Product Compatibility
TWDNADK70P || TSXCUSB485 || Modbus splitter block LU9GC3 || VW3A8306TF03 || VW3A8306TF010
Accessory / Separate Part Category
connection accessory
Accessory / Separate Part Destination
Modbus T-junction box || terminal or Modbus network port || Modbus splitter block LU9GC3
Range Compatibility
Altivar Machine ATV340 except Sercos drives || Altistart 22 || Altivar 12 || Lexium SD3 || Modicon M258 || Preventa XPS MF || Altivar Easy 610 || Altivar 71Q || Modicon M238 || Altivar 212 || Altivar 71 || Altivar 31 || Modicon LMC058 || Altivar Easy 310 || Altivar Process ATV900 || Altivar 21 || Altivar 61Q || Altivar Machine ATV320 || Altivar 31C || Altivar Process ATV600 || Altivar 312 || Altivar 61 || Altivar 32 || Magelis XBT GT || Zelio Logic || Altistart 48
Range of Product
Altivar

Description

Rj45Rj45 Cable 3 Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.