Safety Switch, Fusible, 3PST, Three Phase, NEMA 12, Indoor, Steel

  • Mfr # VH324AWKGL

  • Zoro # G109992937


product price:  $1,651.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH324AWKGL
Zoro #
G109992937
UPC #
3606485893747
Country of Origin
United States

Dimensions

Height
28 7/8 in
Width
17 in
Depth
9 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, K
Environment
Indoor
Enclosure Type
NEMA 12
HP
Not Rated
Voltage
240 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
Series
F
Number of Locks
2
IP Rating
Not Rated
Number of Poles
3
Mounting Style
Surface Mount
Features
Quick Make/Break Operating Mechanism, Viewing Window
Amps
200 A
NEMA Enclosure Rating
12
Neutral Assembly Included
No
Includes Interlocked Receptacle
Yes
Number of Mounting Holes
4
Fuse Kit (Class R)
Mfr. No. HRK1020
Horsepower @ 240V AC
60 hp
Duty
Heavy Duty
Includes
Dual Cover Interlock
Number of Wires
3
Compatible with Manufacturer Model Number
HRK1020
Horsepower @ 480V AC
Not Rated
Horsepower @ 600V AC
Not Rated
Compatible Manufacturer Part Number
HRK1020
Compatible Manufacturer Model Number
HRK1020
For Use With Mfr. Model Number
HRK1020
Compatible with Manufacturer Model No.
HRK1020
Compatible with Mfr. Model No.
HRK1020
For Use with Mfr Model Number
HRK1020
Compatible Pump Manufacturer Part Number
HRK1020
Compatible Mfr. Model Number
HRK1020

Description

Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 9 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. HRK1020, Handle Color Black/Red, Height 28 7/8 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material Galvannealed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.