Shop SCHNEIDER ELECTRIC

Safety Switch, Fusible, 3PST, Three Phase, NEMA 3R, Indoor/Outdoor, Steel

  • Mfr # VH323NRB

  • Zoro # G609691378


product price:  $872.24
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VH323NRB
Zoro #
G609691378
UPC #
3606485893570
Country of Origin
Korea, Republic of

Dimensions

Depth
7 in
Height
22 1/8 in
Width
9 1/8 in
Maximum Enclosure Depth
7.04 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
Not Rated
Voltage
240 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
Neutral Assembly Included
Yes
Number of Wires
4
IP Rating
IP14
Amps
100 A
Includes
Dual Cover Interlock
Number of Poles
3
Duty
Heavy Duty
Includes Interlocked Receptacle
Yes
Horsepower @ 240V AC
5 hp
Mounting Style
Surface Mount
Fuse Kit (Class R)
Mfr. No. RFK10
Number of Mounting Holes
4
Features
Quick Make/Break Operating Mechanism, Viewing Window
Series
F
Number of Locks
2
NEMA Enclosure Rating
3R
Horsepower @ 480V AC
Not Rated
Horsepower @ 600V AC
Not Rated
Compatible with Manufacturer Model Number
RFK10
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Product Certifications
UL listed file E2875
Device Mounting
surface
Series Name
heavy duty
Tightening Torque
50-50 lbf.in (AWG 1...AWG 3/0) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Product Or Component Type
Single Throw Safety Switch
Electrical Connection
lugs
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Device Application
heavy application
Device Composition
neutral (factory installed)
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Wiring Configuration
4-wire (3PH + N)
Disconnector Device Type
fusible disconnect
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10
For Manufacturer Part Number
RFK10
Compatible with Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK10, Handle Color Black/Red, Height 22 1/8 in, Horsepower @ 240V AC 5 hp, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material Galvannealed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.