Safety Switch, Fusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, 316 Stainless Steel

  • Mfr # VH363NSSGL
  • Zoro # G609691347
product price: 
$
5,234.09
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VH363NSSGL
Zoro #
G609691347
UPC #
3606485894133
Country of Origin
United States

Dimensions

Height
20 3/4 in
Width
9 3/8 in
Depth
7 1/4 in
Maximum Enclosure Depth
7.26 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Voltage
600V AC/DC
Handle Color
Black/Red
Housing Material
316 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Number of Wires
4
Duty
Heavy Duty
Number of Poles
3
Includes
Dual Cover Interlock
Amps
100 A
Neutral Assembly Included
Yes
Resistance Properties
Corrosion-Resistant
Mounting Style
Surface Mount
Number of Locks
2
Features
Quick Make/Break Operating Mechanism, Viewing Window
Includes Interlocked Receptacle
Yes
Fuse Kit (Class R)
Mfr. No. RFK10
NEMA Enclosure Rating
4X
Number of Mounting Holes
6
Horsepower @ 600V AC
75 hp
Horsepower @ 480V AC
60 hp
Compatible with Manufacturer Model Number
RFK10
Horsepower @ 240V AC
Not Rated
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Device Composition
neutral (factory installed)
Product Or Component Type
Single Throw Safety Switch
Wiring Configuration
4-wire (3PH + N)
Electrical Connection
lugs
Device Mounting
surface
Tightening Torque
50-50 lbf.in (AWG 1...AWG 3/0) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Device Application
heavy application
Product Certifications
UL listed file E2875
Disconnector Device Type
fusible disconnect
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Series Name
heavy duty
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10
For Manufacturer Part Number
RFK10
Compatible with Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK10, Handle Color Black/Red, Height 20 3/4 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 60 hp, Horsepower @ 600V AC 75 hp, Housing Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.