Safety Switch, Fusible, DPST, Single Phase, NEMA 12, Indoor, Steel

  • Mfr # VH221NAWKGL

  • Zoro # G609691385


product price:  $527.58
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
DPST
Current Rating
30 A
Phase
Single
For Fuse Class
Class H, K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VH221NAWKGL
Zoro #
G609691385
UPC #
3606485892986
Country of Origin
United States

Dimensions

Height
14 5/8 in
Width
6 1/2 in
Depth
5 1/4 in
Maximum Enclosure Depth
5.12 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
DPST
Current Rating
30 A
Phase
Single
For Fuse Class
Class H, K
Environment
Indoor
Enclosure Type
NEMA 12
HP
Not Rated
Voltage
240 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
Includes
Dual Cover Interlock
Duty
Heavy Duty
Neutral Assembly Included
Yes
Number of Wires
3
Number of Poles
2
Amps
30 A
NEMA Enclosure Rating
12
Number of Locks
2
Fuse Kit (Class R)
Mfr. No. RFK03L
Features
Quick Make/Break Operating Mechanism, Viewing Window
Number of Mounting Holes
4
Includes Interlocked Receptacle
Yes
Series
F
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number
RFK03L
Horsepower @ 240V AC
Not Rated
Horsepower @ 480V AC
Not Rated
Horsepower @ 600V AC
Not Rated
Compatible Manufacturer Part Number
RFK03L
Compatible Manufacturer Model Number
RFK03L
For Use With Mfr. Model Number
RFK03L
Product Certifications
UL listed file E2875
Device Application
heavy application
Product Or Component Type
Single Throw Safety Switch
Electrical Connection
lugs
Series Name
heavy duty
Device Mounting
surface
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Tightening Torque
45-45 lbf.in 13.3-13.3 mm² (AWG 6) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Wiring Configuration
3-wire (2P + N)
Short-Circuit Current
10 kA for H, K or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Device Composition
neutral (factory installed)
Disconnector Device Type
fusible disconnect
Compatible with Manufacturer Model No.
RFK03L
Compatible with Mfr. Model No.
RFK03L
For Use with Mfr Model Number
RFK03L
Compatible Pump Manufacturer Part Number
RFK03L
Compatible Mfr. Model Number
RFK03L

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03L, Contact Form DPST, Current Rating 30 A, Depth 5 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK03L, Handle Color Black/Red, Height 14 5/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material Galvannealed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.