CAD Drawings

Download CAD Files

Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 12, Indoor, Steel

  • Mfr # VHU362AWKGL

  • Zoro # G709691322

CAD Available

product price:  $770.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHU362AWKGL
Zoro #
G709691322
UPC #
3606485894676
Country of Origin
United States

Dimensions

Depth
7 1/8 in
Height
16 1/2 in
Width
8 7/8 in
Maximum Enclosure Depth
7.17 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
60 HP
Voltage
600 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
Number of Poles
3
IP Rating
IP52
Neutral Assembly Included
No
Includes
Dual Cover Interlock
Number of Wires
3
Duty
Heavy Duty
Amps
60 A
Horsepower @ 240V AC
20 hp
Includes Interlocked Receptacle
Yes
Series
F
Features
Quick Make/Break Operating Mechanism, Viewing Window
Number of Locks
2
Mounting Style
Surface Mount
Number of Mounting Holes
8
Horsepower @ 480V AC
50 hp
Horsepower @ 600V AC
60 hp
Fuse Kit (Class R)
Mfr. No. RFK03H
NEMA Enclosure Rating
12
Compatible with Manufacturer Model Number
RFK03H
Compatible Manufacturer Part Number
RFK03H
Compatible Manufacturer Model Number
RFK03H
For Use With Mfr. Model Number
RFK03H
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Product Certifications
UL listed file E2875
Product Or Component Type
Single Throw Safety Switch
Disconnector Device Type
non-fusible disconnect
Device Application
heavy application
Device Composition
field installed kit available
Device Mounting
surface
Series Name
heavy duty
Electrical Connection
lugs
Tightening Torque
50-50 lbf.in (AWG 3) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 50-50 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Wiring Configuration
3-wire
Compatible with Manufacturer Model No.
RFK03H
Compatible with Mfr. Model No.
RFK03H
For Use with Mfr Model Number
RFK03H
Compatible Pump Manufacturer Part Number
RFK03H
Compatible Mfr. Model Number
RFK03H
CAD Available
Yes

Description

Safety Switch, Compatible with Manufacturer Model No. RFK03H, Contact Form 3PST, Current Rating 60 A, Depth 7 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK03H, Handle Color Black/Red, Height 16 1/2 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Galvannealed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.