Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 12, Indoor, Steel

  • Mfr # VHU364AWKGL

  • Zoro # G509997990


product price:  $1,388.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHU364AWKGL
Zoro #
G509997990
UPC #
3606485894959
Country of Origin
United States

Dimensions

Height
28 7/8 in
Width
17 in
Depth
9 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
150 HP
Voltage
600 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
Features
Quick Make/Break Operating Mechanism, Viewing Window
Series
F
IP Rating
IP52
Duty
Heavy Duty
NEMA Enclosure Rating
12
Includes
Dual Cover Interlock
Number of Mounting Holes
4
Amps
200 A
Number of Wires
3
Number of Poles
3
Number of Locks
2
Horsepower @ 240V AC
60 hp
Horsepower @ 480V AC
125 hp
Horsepower @ 600V AC
150 hp
Mounting Style
Surface Mount
Fuse Kit (Class R)
Mfr. No. HRK1020
Neutral Assembly Included
No
Includes Interlocked Receptacle
Yes
Compatible with Manufacturer Model Number
HRK1020
Compatible Manufacturer Part Number
HRK1020
Compatible Manufacturer Model Number
HRK1020
For Use With Mfr. Model Number
HRK1020
Compatible with Manufacturer Model No.
HRK1020
Compatible with Mfr. Model No.
HRK1020
For Use with Mfr Model Number
HRK1020
Compatible Pump Manufacturer Part Number
HRK1020
Compatible Mfr. Model Number
HRK1020

Description

Safety Switch, Compatible with Manufacturer Model No. HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 9 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. HRK1020, Handle Color Black/Red, Height 28 7/8 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material Galvannealed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.