Head for illuminated selector switch, Harmony XB5, plastic, green handle, universal LED, 3 positions, to center

  • Mfr # ZB5FK1533

  • Zoro # G7655175


product price:  $39.59
/ea

Key Features

Height
37 mm
Width
37 mm
Standards
CSA C22.2 No 14, EN/IEC 60947-5-1, UL 508, EN/IEC 60947-5-5, JIS C8201-5-1, EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C8201-1
Bezel Material
dark grey plastic
Type of Operator
to centre spring return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FK1533
Zoro #
G7655175
UPC #
-
Country of Origin
France

Dimensions

Height
37 mm
Width
37 mm
Mounting Diameter
30.5 mm
Cad Overall Height
37 mm
Cad Overall Width
37 mm
Cad Overall Depth
46 mm

Details

Item
Selector Switch Illum Green 3 Pos
Standards
CSA C22.2 No 14, EN/IEC 60947-5-1, UL 508, EN/IEC 60947-5-5, JIS C8201-5-1, EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C8201-1
Bezel Material
dark grey plastic
Type of Operator
to centre spring return
Ambient Air Temperature For Storage
-40-70°C
Product Compatibility
universal LED
Operator Position Information
3 positions +/- 45°
Operator Profile
green standard handle
Shape of Signaling Unit Head
round
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
ZB5
Electrical Composition Code
M3 4 single front mounting integral LED, M6 2 single front mounting integral LED and transformer, M10 2 single front mounting integral LED, MF1 2 single front mounting integral LED, M4 4 single and double front mounting integral LED
Product or Component Type
head for illuminated selector switch
Range of Product
Harmony XB5
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Protective Treatment
TH
Head Type
built-in-flush
Nema Degree of Protection
NEMA 13, NEMA 4X
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
500000 cycles
Ik Degree of Protection
IK03 conforming to IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Or Component Type
head for illuminated selector switch
Product Certifications
BV || DNV || GL || LROS (Lloyds register of shipping) || UL Listed || CSA
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK03 IEC 50102
Type Of Operator
to centre spring return
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Nema Degree Of Protection
NEMA 13 || NEMA 4X

Description

Selector Switch Illum Green 3 Pos

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.