Schneider Electric
Shunt Trip Release, 100 to 415V AC/110 to 130V DC, 0 Poles
Mfr # M9A26476
Zoro # G6563361
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multi-9 Circuit Breakers
- Voltage 100 to 415V AC/110 to 130V DC
- Number of Poles 0
- Standards EN/IEC 60947-1
- Width 18 mm
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3617)
- BELKIN 3Ft Cat6 Snagless Patch Cable, Utp, Red Pvc Jacket, 23Awg, 50 Micron, (A3L980-03-RED-S)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- SCHNEIDER ELECTRIC Shunt Trip Release, 6A, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26946)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- SCHNEIDER ELECTRIC OC Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26924)
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- SCHNEIDER ELECTRIC SURGE ARRESTOR QO 50000A (QO250PSPD)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148696)
- EATON Screws Used To Mount Ch Or Br Loadcenter (LCCS)
- Schneider Electric Circuit Breaker & Panelboard Accessories