CAD Drawings

Download CAD Files

Shunt Trip Release, Multi-9 Circuit Breakers Use With, 100 to 415V AC/110 to 130V DC, 0 Poles

  • Mfr # M9A26946

  • Zoro # G6563492

CAD Available

product price: $111.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Amps
6 A
Voltage
100 to 415V AC/110 to 130V DC
Number of Poles
0
Includes
OC Contact
For Use With
Multi-9 Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9A26946
Zoro #
G6563492
UPC #
785901760689
Country of Origin
Belgium

Dimensions

Height
82.5 mm
Width
18 mm
Depth
68 mm
Wire Stripping Length
9 mm bottom

Details

CAD Available
Yes
Item
Shunt Trip Release
Amps
6 A
Voltage
100 to 415V AC/110 to 130V DC
Number of Poles
0
Includes
OC Contact
For Use With
Multi-9 Circuit Breakers
Standards
EN/IEC 60947-1
DC Voltage Rating
110/130V DC
AC Voltage Rating
110/415V AC
Max. Operating Temp.
122 Degrees F
Min. Operating Temp.
-13 Degrees F
Mounting Mode
fixed
[Ie] Rated Operational Current
3 A 415 V AC || 6 A <= 240 V AC
Local Signalling
action indicator
Ambient Air Temperature For Operation
-25-50 2°C
Ambient Air Temperature For Storage
-40-85 2°C
Product Certifications
CSA || CCC || UL || PCT || UR
Range
Multi9
[Uc] Control Circuit Voltage
110...415 V AC 50/60 Hz || 110...130 V DC
Pollution Degree
3
9 Mm Pitches
2
Connections - Terminals
clamp terminal bottom) - 1 2.5-2.5 mm2² AWG 14) - rigid || clamp terminal bottom) - 2 1.5-1.5 mm2² AWG 16) - rigid
Net Weight
0.065 kg
Mounting Support
DIN rail
Signal Contacts Composition
1 C/O
Tightening Torque
1-1 N.m bottom
Device Short Name
MX + OF
Product Or Component Type
shunt trip release with OC contact
Range Compatibility
Multi9 (Multi9 C60) C60BP || Multi9 (Multi9 C60) C60BPR || Multi9 (Multi9 C60) C60SP || Multi9 (Multi9 GFP) GFP || Multi9 (Multi9 C60H-DC) C60H-DC

Description

Shunt Trip Release, 6 A Amps, AC Voltage Rating 110/415V AC, DC Voltage Rating 110/130V DC, For Use With Multi-9 Circuit Breakers, Includes OC Contact, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.