Single block for test light function, Harmony XB4, 12 and 24V AC DC, 24.120V AC DC
Mfr # ZBZG156
Zoro # G4606969
product price: $33.35
/eaKey Features
Electrical Connection
1 wire
Standards
UL 508, IEC 60947-5-5, IEC 60947-1, IEC 60947-5-4, IEC 60947-5-1, CSA C22.2 No 14, JIS C 4520
Material
plastic
Product Compatibility
integral LED, BA 9s
Light Block Type
single block for test light function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBZG156
Zoro #
G4606969
UPC #
-
Country of Origin
France
Details
Item
Single light block for test light functi
Electrical Connection
1 wire
Standards
UL 508, IEC 60947-5-5, IEC 60947-1, IEC 60947-5-4, IEC 60947-5-1, CSA C22.2 No 14, JIS C 4520
Material
plastic
Product Compatibility
integral LED, BA 9s
Light Block Type
single block for test light function
Electrical Shock Protection Class
class I Harmony XB4 IEC 60536, class II Harmony XB5 IEC 60536
Shock Resistance
30 gn 18 ms IEC 60068-2-27, 50 gn 11 ms IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Us] Rated Supply Voltage
12 V AC/DC, 24 V AC/DC, 24...120 V AC/DC
Product or Component Type
block for test light
Range of Product
Harmony XB4, Harmony XB5
Product Or Component Type
block for test light
Product Certifications
LROS (Lloyds register of shipping) || UL Listed || DNV || BV || CSA || GL
Description
Single light block for test light functi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.