Single contact block, Harmony XB4, silver alloy, screw terminals for lug, 1NC

  • Mfr # ZBE1029

  • Zoro # G7654737


product price:  $13.49
/ea
Sold in multiples of 5 for $67.45

Key Features

Standards
JIS C8201-5-1 || EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-1
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Contacts Material
silver alloy (Ag/Ni)
Mounting Of Block
front mounting
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBE1029
Zoro #
G7654737
UPC #
-
Country of Origin
France

Details

Item
Cont For Ring Tongue Terminals 1N/C
Standards
JIS C8201-5-1 || EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-1
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Contacts Material
silver alloy (Ag/Ni)
Mounting Of Block
front mounting
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
Mechanical Durability
10000000 cycles
Device Short Name
ZBE
Product Or Component Type
contact block
Ambient Air Temperature For Operation
-40-70°C
Operating Force
2 N NC changing electrical state
Connections - Terminals
screw terminals for lug
Positive Opening
with EN/IEC 60947-5-1 appendix K
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
DNV || LROS (Lloyds register of shipping) || GL || BV || UL || CSA
Contact Operation
slow-break
Electrical Composition Code
C1 9 ) || C2 7 ) || C3 6 ) || C4 4 ) || C5 5 ) || C6 3 ) || C7 4 ) || C8 2 ) || C9 3 ) || C12 6 ) || M1 6 ) || M2 4 ) || M3 4 ) || M5 2 ) || M6 2 ) || M7 6 ) || M8 4 ) || M9 2 ) || SF1 3 ) || SF2 2 ) || MF1 2 ) || MF2 2 ) || C10 2 ) || M4 2 ) || C13 1 )
Ip Degree Of Protection
IP20 IEC 60529
Contacts Usage
standard contacts
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contact Block Type
single
Contacts Type And Composition
1 NC
Range of Product
Harmony XB4, Harmony XB5

Description

Cont For Ring Tongue Terminals 1N/C

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.