Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single function relay, Harmony Timer Relays, 5A, 4CO, 0.1s.100h, on delay, 24V DC

  • Mfr # REXL4TMBD

  • Zoro # G7123844


product price: $71.69
/ea

Key Features

Standards
EN/IEC 60601-2 || EN 61000-6-2 || 73/23/EEC || EN/IEC 61812-1 || 93/68/EEC || EN/IEC 60601-1 || 89/336/EEC || EN 50081-2
Width
21 mm
Ip Degree Of Protection
IP50 conforming to IEC 60529
Maximum Switching Capacity
4 x 5 A
Power Consumption In W
1.2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REXL4TMBD
Zoro #
G7123844
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
21 mm

Details

Standards
EN/IEC 60601-2 || EN 61000-6-2 || 73/23/EEC || EN/IEC 61812-1 || 93/68/EEC || EN/IEC 60601-1 || 89/336/EEC || EN 50081-2
Item
Timer,250VAC 3A,Rexl +options
Ip Degree Of Protection
IP50 conforming to IEC 60529
Maximum Switching Capacity
4 x 5 A
Power Consumption In W
1.2 W
Relative Humidity
95-95 % without condensation IEC 60068-2-6
Time Delay Type
power on-delay
Repeat Accuracy
+/- 0.5 %
Time Delay Range
10...100 h || 6...60 s || 6...60 min || 1...10 s || 1...10 h || 1...10 min || 0.1...1 s
Immunity To Radioelectric Fields
10 V 0.15...80 MHz)EN/IEC 61000-4-6 level 3
Contacts Material
cadmium free
Dielectric Strength
2 kV 1 mA/1 minute 50 Hz EN/IEC 60601-1 || 2 kV 1 mA/1 minute 50 Hz EN/IEC 61812-1
Line Rated Current
5 A AC
Resistance To Electromagnetic Fields
10 V/m EN/IEC 61000-4-3 level 3
Product Or Component Type
single function relay
[Us] Rated Supply Voltage
24 V DC
Discrete Output Type
relay
Disturbance Radiated/Conducted
class B EN 55022 (EN 55011 group 1)
Temperature Drift
0.05 %/°C
Immunity To Microbreaks
5 ms
Setting Accuracy Of Time Delay
10 % at full scale 25°C EN/IEC 61812-1
Contacts Type And Composition
4 C/O
Reset Time
250 ms after time delay, on de-energisation || 50 ms during time delay, on de-energisation
Fixing Mode
plug-in socket)
Temporary Permissible Current
10 A < 10 s
Creepage Distance
4 kV/3 IEC 60664-1
Voltage Drift
+/- 0.2 %/V
Immunity To Voltage Dips
>= 95 % / 1 s EN/IEC 61000-4-11 || 30 % / 10 ms EN/IEC 61000-4-11 || 60 % / 100 ms EN/IEC 61000-4-11
[Ui] Rated Insulation Voltage
250 V IEC 255 Group C || 250 V VDE 0010
Output Overvoltage Protection
2 J
Electrical Durability
100000 cycles 250 V AC resistive
Resistance To Fast Transients
2 kV EN/IEC 61000-4-4 level 3
Surge Withstand
2 kV EN/IEC 61000-4-5 level 3
Component Name
REXL
Local Signalling
for output in operation 1 LED (red) || for power ON 1 LED (yellow)
Minimum Switching Current
100 mA
Vibration Resistance
0.35 mm 10-55 Hz)IEC 60068-2-6
Resistance To Electrostatic Discharge
6 kV in contact EN/IEC 61000-4-2 level 3 || 8 kV in air EN/IEC 61000-4-2 level 3
Voltage Range
0.9...1.1 Us
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Operation
-20-60°C
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
UL || cUL
Number of Functions
1
Range of Product
Harmony Timer Relays

Description

Timer,250VAC 3A,Rexl +options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.