Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Adapter, Gray, Plastic

  • Mfr # ZB6Y010

  • Zoro # G813311680


product price: $4.49
/ea

Key Features

Material
Plastic
Color
Gray
Product Type
Socket Adapter
Compatible with Series
XB6
Compatible Product Type
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6Y010
Zoro #
G813311680
UPC #
3389110767636
Country of Origin
Mexico

Dimensions

Compatible Panel Cutout Diameter
16 mm

Details

Item
Socket Adapter
Material
Plastic
Color
Gray
Product Type
Socket Adapter
Compatible with Series
XB6
Compatible Product Type
Printed Circuit Board

Description

Socket Adapter, Color Gray, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.