Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Socket, General Purpose Relay, Octal, 10 A, 8 Pins, Pin

  • Mfr # 8501KPR12V14

  • Zoro # G3143567

CAD Available

product price: $50.39
/ea

Key Features

CAD Drawing
Mounting Style
Socket
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501KPR12V14
Zoro #
G3143567
UPC #
785901981107
Country of Origin
China

Dimensions

Overall Height - Relay
2.6 in
Body Width
1.4 in
Overall Depth
2.7 in
Body Depth
2.1 in
Body Height
1.4 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 28V
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Material
Silver Alloy
Socket
Mfr. No. 8501NR51 or 8501NR52
Status Indicator
Mechanical Flag
Power Consumption - Relay
3 VA
Socket Code
A
HP @ 240V
1/2 hp
HP @ 120V
1/3 hp
Standards
CE Certified, CSA Certified, UL Listed
Horsepower @ 120V AC
1/3 hp
Series
Square D 8501K Series
Motor Rated
Yes
Power Consumption
3 VA
Response Time
20 msec
Pin Shape
Round
Minimum Operating Temperature
-40 Degrees F
Push-To-Test Method
No Test Button
Sealing
Enclosed
Maximum Switching Voltage
300V AC, 30V DC
Horsepower @ 240V AC
1/2 hp
Maximum Operating Temperature
131 Degrees F
Compatible with Manufacturer Model Number
8501NR51, 8501NR52
Compatible Manufacturer Part Number
8501NR51, 8501NR52
Compatible Manufacturer Model Number
8501NR51, 8501NR52
Switching Voltage
300 V AC; 30 V DC
Operating Time
20 ms - pick-up || 20 ms - drop-out
CAD Available
Yes

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 2.1 in, Body Height 1.4 in, Body Width 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.