Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, Square, 15 A, 5 Pins, Faston Connector

  • Mfr # 781XAXRC-12D

  • Zoro # G0338320


product price: $7.15
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
5
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781XAXRC-12D
Zoro #
G0338320
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.37 in
Overall Depth
1.39 in
Body Depth
1.39 in
Body Width
0.53 in
Body Height
1.07 in
Width
0.55 in (14 mm)
Depth
1.07 in (27.3 mm)

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
5
Coil Voltage
12V DC
Current Rating
15 A
Contact Form
SPDT
Contact Rating (AC)
10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V, 7.55 A @ 250V
Contact Rating (DC)
15 A @ 28V (NO), 7.55 A @ 28V (NC)
Socket
Mfr. No. 70-781D5R-1A, 70-781D5, 70-781D
Socket Code
L
Standards
CE Certified, CSA Certified, UL Listed
Status Indicator
Mechanical Flag
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Power Consumption - Relay
1.1 W
Contact Material
Gold Flashed Silver Alloy
Features
Clear Cover
Electrical Operating Durability
100,000
Push-To-Test Method
No Test Button
Resistance Properties
Shock-Resistant, Vibration-Resistant
Response Time
25 msec
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 240V AC
1 hp
Frequency
50/60 Hz
Motor Rated
Yes
Minimum Switching Current
10 mA
IP Rating
IP40
Horsepower @ 120V AC
1/2 hp
Maximum Switching Voltage
250V AC, 300V DC
Weight
0.92 oz
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Coil and Contact, 2,000V AC Between Poles
Maximum Operating Temperature
131 Degrees F
Series
781R Series
Power Consumption
1.1 W, 1.6 VA
Mechanical Operating Durability
10,000,000
Coil Resistance
115 ohm
Operating Current
10 A at 151/277V, 15 A at 120 to 277V, 15 A at 120/150V, 15 A at 250V, 15 A at 28V, 15 A at 28V (NO), 7.55 A at 250V (NC), 7.55 A at 28V (NC)
Input Voltage
12V DC
For Use With
Automation Panels and Controls
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Voltage Range
0.8...1.1 Un AC/DC
Motor Power HP
0.5 hp 120 V AC 50-60 Hz; 1 hp 277 V AC 50-60 Hz
Product Range
Legacy
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Operating Time
25 ms; 20 ms
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Connections Terminals
Faston terminals
Power consumption in VA
1.6 VA AC
Power consumption in W
1.1 W DC
Product Certifications
UL; CE; CSA
Shock Resistance
15 gn in operation
Vibration Resistance
+/-1 mm 10 to 35 Hz); 3 gn 35 to 150 Hz)
Contact Composition
1 NC + 1 NO

Description

General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Faston Terminal, Number of Pins 5, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V (NO), 7.55 A @ 250V (NC), Contact Rating (DC) 15 A @ 28V (NO), 7.55 A @ 28V (NC), Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.39 in, Body Height 1.07 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.