Zoro Homepage

Socket, General Purpose Relay, Square, 15 A, 5, Faston Terminal

  • Mfr # 781XAXRM4L-240A

  • Zoro # G0059215


product price: $9.25
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Faston Terminal
Base Shape
Square
Number of Pins
5
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781XAXRM4L-240A
Zoro #
G0059215
UPC #
634746256706
Country of Origin
China

Dimensions

Body Height - Relay
1.57 in
Body Depth - Relay
0.55 in
Body Width - Relay
1.07 in
Overall Height - Relay
1.57 in
Body Width
0.53 in
Overall Depth
1.57 in
Body Height
1.07 in
Body Depth
1.57 in
Depth
1.07 in (27.3 mm)
Width
0.83 in (21 mm)
Height
1.57 in (39.8 mm)

Description

General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Faston Terminal, Number of Pins 5, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V (NO), 7.55 A @ 250V (NC), Contact Rating (DC) 15 A @ 28V (NO), 7.55 A @ 28V (NC), Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Socket, Push-To-Test Method Lockable, Body Depth 1.57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.