Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Start, 110-460VAC, 3A, 1 or 3-Phase

  • Mfr # ATS01N103FT

  • Zoro # G3546891


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
IP20, NEMA 1
HP @ 3 Phase - 208V
1/2 hp
Width
0.9 in
Starting Torque
30% to 80%
Includes
LED display two: "Power ON" and "Full Voltage" (up to speed)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS01N103FT
Zoro #
G3546891
UPC #
785901534181
Country of Origin
Germany

Dimensions

Width
0.9 in
Depth
3.95 in
Height
3.94 in
Overall Width
0.91 in
Overall Height
3.94 in
Overall Depth
3.94 in

Details

Enclosure Rating
IP20, NEMA 1
HP @ 3 Phase - 208V
1/2 hp
Starting Torque
30% to 80%
Includes
LED display two: "Power ON" and "Full Voltage" (up to speed)
Display
None
HP @ 3 Phase - 480V
1 to 1 1/2
HP @ 3 Phase - 240V
1/4 hp
Input Voltage
110 to 480V AC
HP @ 1 Phase - 208V
1/4 hp
Ramp Time
1 to 5 sec.
Start Type
Voltage Ramp Start
With Bypass / No Bypass
With Bypass
Standards
ASME A17.5, B44.1-96, C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
HP @ 1 Phase - 240V
1/4 hp
Item
Soft Start
Output Voltage
110 to 480V AC
Phase
Single
IP Rating
20
Control Voltage
110V AC, 240V AC, 24V DC
Application
Asynchronous Motors
Output Current
3 A
HP @ 3 Phase - 460V
1 to 1-1/2
HP @ 1 Phase - 230V
1/4
HP @ 3 Phase - 230V
1/4
Frequency
50/60 Hz
Output Power
0.5 hp @ 3 Phase, 230V AC, 1.5 hp @ 3 Phase, 460V AC
Type
Dial Control

Description

Soft Start, Input Voltage 110 to 480V AC, Output Current 3 A, Output Voltage 110 to 480V AC, 0.5 hp @ 3 Phase, 230V AC, 1.5 hp @ 3 Phase, 460V AC, Control Voltage 110V AC, 240V AC, 24V DC, IP20, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.