Zoro Homepage

Soft Start, 230 to 440V AC, 62 A

  • Mfr # ATS22D62Q

  • Zoro # G3466085


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Output Current
62 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Torque Control Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS22D62Q
Zoro #
G3466085
UPC #
606480167218
Country of Origin
Indonesia

Dimensions

Width
145 mm
Height
295.0 mm
Depth
8.15 in
Overall Height
11.61 in
Overall Width
5.71 in
Overall Depth
8.15 in

Description

Soft Start, Input Voltage 230 to 440V AC, Output Current 62 A, Output Voltage 230 to 440V AC, 15 kW @ 3 Phase, 230V AC, 30 kW @ 3 Phase, 400V AC, 30 kW @ 3 Phase, 440V AC, Control Voltage 230V AC, IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.